
0.1250 Bore Dia X 16.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length
Mfr # THS-2-630
Zoro # G611242872
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.75 in
Shank Dia.
16.000 mm
SAE or Metric
Metric
Bore Dia.
0.1250 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THS-2-630
Zoro #
G611242872
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Shank Dia.
16.000 mm
Bore Dia.
0.1250 in
Details
SAE or Metric
Metric
Coating
UN
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.