
0.1250 Bore Dia X 20.000 Mm Shank Dia X 5.75 Overall Length, Holder Straight Long Length
Mfr # THSL-2-787
Zoro # G111240187
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.1250 in
Shank Dia.
20.000 mm
Overall Length
5.75 in
Coating
UN
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THSL-2-787
Zoro #
G111240187
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.1250 in
Shank Dia.
20.000 mm
Overall Length
5.75 in
Details
Coating
UN
SAE or Metric
Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.