0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length

  • Mfr # THS-2-866

  • Zoro # G511242934


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.1250 in
Overall Length
2.75 in
SAE or Metric
Metric
Coating
UN
Shank Dia.
22.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THS-2-866
Zoro #
G511242934
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.1250 in
Overall Length
2.75 in
Shank Dia.
22.000 mm

Details

SAE or Metric
Metric
Coating
UN

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.