Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.1875in 3/16 Internal DIA x 1.134in Head Length x C6 Shank Type

  • Mfr # QT-187-C6

  • Zoro # G416053512


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Head Width
0.866"
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-187-C6
Zoro #
G416053512
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.866"

Details

Coating
UN

Description

0.1875in 3/16 Internal DIA x 1.134in Head Length x C6 Shank Type - Quick Change - PSC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.