Zoro Homepage

0.2500 1/4 Internal Dia X 1.340 Head Length X C4 Shank Type, Quick Change, Psc

  • Mfr # QT-250-C4

  • Zoro # G811240258


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Type
C4
Inside Dia.
1/4 in
Shank Length
0.945 in
Overall Length
3.07 in
Thread Size
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-250-C4
Zoro #
G811240258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1/4 in
Shank Length
0.945 in
Overall Length
3.07 in
Thread Size
M14 x 1.5
Head Width
0.866 in

Details

Type
C4
Coating
UN
Overall Reach
1.340 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.