0.2500 Bore Dia X 20.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length

  • Mfr # THS-4-787

  • Zoro # G111242877


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Coating
UN
Shank Dia.
20.000 mm
Bore Dia.
0.2500 in
SAE or Metric
Metric
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THS-4-787
Zoro #
G111242877
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20.000 mm
Bore Dia.
0.2500 in
Overall Length
2.75 in

Details

Coating
UN
SAE or Metric
Metric

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.