0.2500 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length

  • Mfr # THS-4-866

  • Zoro # G311242844


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.2500 in
Shank Dia.
22.000 mm
Coating
UN
SAE or Metric
Metric
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption