0.2500 Bore Dia X 22.000 Mm Shank Dia X 5.75 Overall Length, Holder Straight Long Length
- Mfr # THSL-4-866
- Zoro # G511240268
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.75 in
Shank Dia.
22.000 mm
Inside Dia.
0.2500 in
SAE or Metric
Metric
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THSL-4-866
- Zoro #
- G511240268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.75 in
- Shank Dia.
- 22.000 mm
- Inside Dia.
- 0.2500 in
Details
- SAE or Metric
- Metric
- Coating
- UN
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.