Shop MICRO 100
See all product information
Create Account
0.3125 Bore Dia X 16.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length
- Mfr # THS-5-630
- Zoro # G511242927
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Coating
UN
Shank Dia.
16.000 mm
Overall Length
2.75 in
SAE or Metric
Metric
Bore Dia.
0.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THS-5-630
- Zoro #
- G511242927
- UPC #
- -
- Country of Origin
- United States
- Coating
- UN
- SAE or Metric
- Metric
Dimensions
- Shank Dia.
- 16.000 mm
- Overall Length
- 2.75 in
- Bore Dia.
- 0.3125 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.