Zoro Homepage

0.3750 3/8 Internal Dia X 1.278 Head Length X C4 Shank Type, Quick Change, Psc

  • Mfr # QT-375-C4

  • Zoro # G111239983


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.01 in
Inside Dia.
3/8 in
Shank Length
0.945 in
Type
C4
Thread Size
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-375-C4
Zoro #
G111239983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.01 in
Inside Dia.
3/8 in
Shank Length
0.945 in
Thread Size
M14 x 1.5
Head Width
0.866 in

Details

Type
C4
Overall Reach
1.278 in
Coating
UN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.