
0.3750 Bore Dia X 22.000 Mm Shank Dia X 5.75 Overall Length, Holder Straight Long Length
Mfr # THSL-6-866
Zoro # G111239655
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.3750 in
Overall Length
5.75 in
Shank Dia.
22.000 mm
Coating
UN
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THSL-6-866
Zoro #
G111239655
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.3750 in
Overall Length
5.75 in
Shank Dia.
22.000 mm
Details
Coating
UN
SAE or Metric
Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.