
0.3750in 3/8 Internal DIA x 1.278in Head Length x C6 Shank Type
Mfr # QT-375-C6
Zoro # G316053544
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Head Width
0.866"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT-375-C6
Zoro #
G316053544
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.866"
Details
Coating
UN
Description
0.3750in 3/8 Internal DIA x 1.278in Head Length x C6 Shank Type - Quick Change - PSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.