Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # DR-062-2

  • Zoro # G9075324


product price: $23.29
/ea

Key Features

Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Flute Length
3/4 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-062-2
Zoro #
G9075324
UPC #
728709127469
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Flute Length
3/4 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Shank Length
3/4 in
Drill Size
1/16"
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/4 in

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0625
Drill Bit Grouping
Drill Bit
Material
Carbide
Grade
C2 Micro Grain
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Finish
Uncoated
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Circuit Board Drill
No
Aircraft Drill
No
Series
DR
Material Grade - Machining
C2
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.