Zoro Homepage

ADAPTER - (1/4NPT-4JIC) COOLANT 90Deg (10PC)

  • Mfr # 41305

  • Zoro # G105308626


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Type
90° Coolant Adapter
Coating
UN
Thread Size
1/4-18 NPT
Screw Thread Size
JIC 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41305
Zoro #
G105308626
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18 NPT
Screw Thread Size
JIC 4

Details

Type
90° Coolant Adapter
Coating
UN
Item
90° Coolant Adapter

Description

ADAPTER - (1/4NPT-4JIC) COOLANT 90Deg (10PC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.