Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT MMBM-015-20

Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-015-20
  • Zoro # G8142355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBM-015-20
Zoro #
G8142355
UPC #
728709151785
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
1.50mm
Shank Dia.
6.00mm
Neck Length
20.00mm
Neck Dia.
1.45mm
Milling Dia.
1.50mm
Overall Length
57.00mm

Description

Ball End Mill, 1.50mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.