Zoro Homepage

Ball End Mill, nACRo, 2-1/2" L, Carbide

  • Mfr # BEF-187-750K

  • Zoro # G9194477


product price: $54.59
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1870"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-187-750K
Zoro #
G9194477
UPC #
728709118832
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1870"
Length of Cut
0.2 in
Shank Dia.
1/4 in
Neck Dia.
0.183 in
Neck Length
0.55 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.