Zoro Homepage

Ball End Mill, nACRo, 2" L, Carbide

  • Mfr # BEF-078-650K

  • Zoro # G9193969


product price: $50.75
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0780"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-078-650K
Zoro #
G9193969
UPC #
728709118412
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0780"
Length of Cut
0.117 in
Shank Dia.
1/8 in
Overall Length
2 in
Milling Dia.
0.078125 in
Neck Dia.
0.074 in
Neck Length
0.533 in

Description

Ball End Mill, 0.078125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.