Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, nACRo, 2" L, Carbide

  • Mfr # BEF-125-375K

  • Zoro # G9194407


product price: $49.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1250"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-125-375K
Zoro #
G9194407
UPC #
728709118719
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.125 in
Shank Dia.
3/16 in
Overall Length
2 in
Neck Length
0.25 in
Neck Dia.
0.121 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Item
Ball End Mill
List Number
BEF
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
nACRo
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
O, P, S
Finish - Machining
nACRo
Material Grade - Machining
AAA
Primary Material Application
Graphite, Nickel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.