Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, nACRo, 3" L, Carbide

  • Mfr # BEF-187-1500K

  • Zoro # G9194416


product price: $70.89
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1870"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-187-1500K
Zoro #
G9194416
UPC #
728709118771
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1870"
Length of Cut
0.2 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.1875 in
Neck Dia.
0.183 in
Neck Length
1.3 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
List Number
BEF
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Steel (P) Compatibility
Yes
Finish
nACRo
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application ISO Code
P, S
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
nACRo

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.