Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, nACRo, 3" L, Carbide

  • Mfr # BEF-250-1500K

  • Zoro # G9194501


product price: $72.49
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-250-1500K
Zoro #
G9194501
UPC #
728709118870
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.25 in
Shank Dia.
1/4 in
Neck Dia.
0.246 in
Overall Length
3 in
Milling Dia.
0.25 in
Neck Length
1.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
nACRo
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
List Number
BEF
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application ISO Code
P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.