This item is Discontinued.

Micro 100 Carbide End Mill, Dia 0.021, Cut L 0.031 BMS-021-2

Carbide End Mill, Dia 0.021, Cut L 0.031 (Discontinued)

  • Mfr # BMS-021-2
  • Zoro # G8472791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMS-021-2
Zoro #
G8472791
UPC #
728709122716
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0210"
Length of Cut
0.0310 in
Shank Dia.
1/8 in
Milling Dia.
0.0210 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Shank Type
Straight
List Number
BMS
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
Micro Grain
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Chip-Breaker
No
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, P, S

Description

Ball End Mill, 0.0210 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.