This item is Discontinued.

Micro 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT SFBM-005-1

Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-005-1
  • Zoro # G8287483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBM-005-1
Zoro #
G8287483
UPC #
728709179239
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.60mm
Shank Dia.
6.00mm
Overall Length
57.00mm
Milling Dia.
0.50mm
Neck Length
1.60mm
Neck Dia.
0.45mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
Finish
Bright (Uncoated)
List Number
SFBM
End Mill Style
Ball Nose
Shank Type
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Chip-Breaker
No
Material Grade - Machining
Micro Grain
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Metric

Description

Ball End Mill, 0.50mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.