Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In BEM-001-04

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # BEM-001-04
  • Zoro # G7941227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-001-04
Zoro #
G7941227
UPC #
728709120002
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1 1/2 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Description

Ball End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.