This item is Discontinued.

Micro 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT MMBM-012-7

Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-012-7
  • Zoro # G8149592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMBM-012-7
Zoro #
G8149592
UPC #
728709151747
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.20mm
Length of Cut
1.2 mm
Shank Dia.
6 mm
Overall Length
57 mm
Neck Dia.
1.15 mm
Neck Length
7.00 mm
Milling Dia.
1.2 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
MMBM
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Ball End Mill
Finish
Bright (Uncoated)
Chip-Breaker
No
Primary Material Application ISO Code
M, P, S
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Ball End Mill, 1.2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.