Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT SBMM-060-230

Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (Discontinued)

  • Mfr # SBMM-060-230
  • Zoro # G7906726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-060-230
Zoro #
G7906726
UPC #
728709177020
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
4.00mm
Shank Dia.
6.00mm
Overall Length
75.00mm
Corner Radius
3.00mm
Neck Length
30.00mm
Milling Dia.
6.00mm
Neck Dia.
4.00mm

Description

Ball End Mill, 6.00mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.