Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide BEF-031-047K

Ball End Mill, Uncoated, 1-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-031-047K
  • Zoro # G9193095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-031-047K
Zoro #
G9193095
UPC #
728709117576
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0350"
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Neck Length
0.197 in
Neck Dia.
0.033 in
Overall Length
1 1/2 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Item
Ball End Mill
List Number
BEF
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Graphite, Nickel, Steel, Titanium
Finish - Machining
nACRo
Measurement System
Inch
Primary Material Application ISO Code
O, P, S
Shank Type - Machining
Straight

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.