Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Uncoated, 1-1/2" L, Carbide

  • Mfr # BEF-035-250K

  • Zoro # G9193311


product price: $40.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0450"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.053 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-035-250K
Zoro #
G9193311
UPC #
728709117699
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0450"
Length of Cut
0.053 in
Shank Dia.
1/8 in
Milling Dia.
0.03125 in
Overall Length
1 1/2 in
Neck Dia.
0.033 in
Neck Length
0.197 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
BEF
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
O, P, S
Material - Machining
Carbide
Finish - Machining
nACRo
Primary Material Application
Graphite, Nickel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Material Grade - Machining
AAA

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.