Zoro Homepage

Ball End Mill, Uncoated, 1-1/2" L, Carbide

  • Mfr # BEF-040-500K

  • Zoro # G9193427


product price: $49.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0470"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-040-500K
Zoro #
G9193427
UPC #
728709117798
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0470"
Length of Cut
0.06 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
0.44 in
Neck Dia.
0.038 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Ball End Mill
List Number
BEF
Stainless (M) Compatibility
Yes
Finish - Machining
nACRo
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Graphite, Nickel, Steel, Titanium
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O, P, S
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.