Zoro Homepage

Blank, D 1/2 In, Split L 5/8 In, OAL 3 In

  • Mfr # RS-500-1

  • Zoro # G8306952


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/2 in
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-500-1
Zoro #
G8306952
UPC #
728709173985
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Split Length
5/8 in
Overall Length
3 in
Diameter
1/2"
Dimension Type
Fractional Inch
Diameter Tolerance
-0.0001"/-0.0002"
Cutter Dia. - Machining
1/2"
Shank Dia.
1/2"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
Split Tolerance
+.001-.000 in
End Type
Single
Item
Engraving Blank
Material
C2 Micrograin Carbide
Finish
Unfinished
Primary Material Application
All Materials
List Number
RS
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.