Zoro Homepage

Blank, D 2 mm, Split L 4 mm, OAL 38 mm

  • Mfr # RSM-020-2

  • Zoro # G7877667


product price: $14.29
/ea

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Cutter Dia.
2.00mm
Decimal Equivalent
0.0787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-020-2
Zoro #
G7877667
UPC #
728709174807
Country of Origin
United States

Dimensions

Cutter Dia.
2.00mm
Split Length
4.00mm
Overall Length
38.0mm
Diameter
2.00mm
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Metric
Cutter Dia. - Machining
2.00mm
Shank Dia.
2.000 mm

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.0787
End Type
Double
Item
Engraving Blank
Split Tolerance
+.001-.000 in
Finish
Unfinished
Material
C2 Micrograin Carbide
List Number
RSM
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Double End, 2.00mm, Bright (Uncoated), Metric, 0.0787

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.