Zoro Homepage

Blank, D 3 mm, Split L 5 mm, OAL 38 mm

  • Mfr # RSM-030-2

  • Zoro # G8148095


product price: $13.99
/ea

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Cutter Dia.
3.00mm
Decimal Equivalent
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-030-2
Zoro #
G8148095
UPC #
728709174814
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Split Length
5.00mm
Overall Length
38.0mm
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Metric
Diameter
3.00mm
Cutter Dia. - Machining
3.00mm
Shank Dia.
3.000 mm

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.1181
End Type
Double
Material
C2 Micrograin Carbide
Finish
Unfinished
Split Tolerance
+.001-.000 in
Item
Engraving Blank
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
List Number
RSM

Description

Engraving Blank, Carbide, Double End, 3.00mm, Bright (Uncoated), Metric, 0.1181

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.