Zoro Homepage

Blank, D 4 mm, Split L 6 mm, OAL 50 mm

  • Mfr # RSM-040-1

  • Zoro # G8335896


product price: $14.89
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Metric
Cutter Dia.
4.00mm
Decimal Equivalent
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-040-1
Zoro #
G8335896
UPC #
728709174821
Country of Origin
United States

Dimensions

Cutter Dia.
4.00mm
Split Length
6.00mm
Overall Length
50.0mm
Diameter
4.00mm
Dimension Type
Metric
Diameter Tolerance
-0.0001"/-0.0002"
Cutter Dia. - Machining
4.00mm
Shank Dia.
4.000 mm

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.1575
End Type
Single
Material
C2 Micrograin Carbide
Split Tolerance
+.001-.000 in
Finish
Unfinished
Item
Engraving Blank
List Number
RSM
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 4.00mm, Bright (Uncoated), Metric, 0.1575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.