Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Dia. 8 mm, Split L 10 mm, OAL 63 mm

  • Mfr # RSM-080-2

  • Zoro # G7856213


product price: $48.89
/ea

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Cutter Dia.
8.00mm
Decimal Equivalent
0.3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-080-2
Zoro #
G7856213
UPC #
728709174876
Country of Origin
United States

Dimensions

Cutter Dia.
8.00mm
Split Length
10.00mm
Overall Length
63.0mm
Diameter
8.00mm
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Metric
Cutter Dia. - Machining
8.00mm
Shank Dia.
8.000 mm

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.3150
Finish
Unfinished
Material
C2 Micrograin Carbide
Item
Engraving Blank
End Type
Double
Split Tolerance
+.001-.000 in
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
List Number
RSM

Description

Engraving Blank, Carbide, Double End, 8.00mm, Bright (Uncoated), Metric, 0.3150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.