This item is Discontinued.
This item is Discontinued.
Boring Bar, 1-1/2 in L, Carbide (Discontinued)
Mfr #
HBB-025062
Zoro #
G8323524
UPC # 728709135556
Country of Origin United States
Category Indexable Boring Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBB-025062
- Zoro #
- G8323524
- UPC #
- 728709135556
- Country of Origin
- United States
- Item
- Boring Bar
- Shank Material
- Carbide
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Application
- Boring
- Material
- C2 Micrograin Carbide
- For Use With
- Jig Bore Machines
- Projection
- 0.0025"
- Finish - Machining
- Bright (Uncoated)
- Features
- Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
- Series
- HBB
- Center to Cutting Tip
- 0.0150 in
- Measurement System
- Fractional Inch
- Offset Point
- 0.0150 in
- Compatible with Product Type
- Micro-Quik Tool Holder
- Boring Bar Type
- Helical Back Rake
- Shank Type - Machining
- Straight with Three Flats
- Cutting Application
- Boring
- Material - Machining
- Carbide
- Compatible Product Type
- Jig Bore Machines
Dimensions
- Overall Length
- 1-1/2 in
- Shank Dia.
- 1/8 in
- Bore Depth
- 1/16"
- Bore Dia.
- .015"
- Min. Bore Dia.
- 0.0150 in
- Max. Bore Depth
- 1/16 in
- Split Length
- 0.050"
- Neck Dia.
- 0.0200"
- Wire Rope Length
- 1-1/2 in
- Length
- 1-1/2 in
- Fits Chest Size
- Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0150 in, Micro-Quik Tool Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.