This item is Discontinued.

Micro 100 Boring Bar, 1-1/2 in L, Carbide QRB-156500X

This item is Discontinued.

Micro 100

Boring Bar, 1-1/2 in L, Carbide (Discontinued)

Mfr # QRB-156500X
Zoro # G8226897
UPC # 728709163610
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRB-156500X
Zoro #
G8226897
UPC #
728709163610
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Bore Dia.
.156"
Shank Dia.
3/16 in
Radius
0.0050 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
5/32 in
Corner Radius
0.005"
Groove Width
0.0750"
Neck Dia.
0.0960"
Wire Rope Length
1-1/2 in
Length
1-1/2 in
Fits Chest Size
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Angle
.060"
Finish
AlTiN Coated
Projection
0.0600 in
Boring Bar Type
Reverse Boring
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Overhang
0.5900 in
Series
QRB
Cutting Application
Reverse Boring
Center to Cutting Tip
0.0623 in
Offset Point
0.0623 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.0623 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.