This item is Discontinued.

Micro 100 Boring Bar, 2 in L, Carbide QBM-118750

This item is Discontinued.

Micro 100

Boring Bar, 2 in L, Carbide (Discontinued)

Mfr # QBM-118750
Zoro # G8222584
UPC # 728709154359
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QBM-118750
Zoro #
G8222584
UPC #
728709154359
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.118"
Shank Dia.
1/4 in
Radius
0.0030 in
Min. Bore Dia.
0.1180 in
Max. Bore Depth
3/4 in
Corner Radius
0.003"
Groove Width
0.1000"
Neck Dia.
0.1100"
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Mills
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0170"
Overhang
0.8530 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0550 in
Offset Point
0.0550 in
Cutting Application
Boring
Side Cutting Edge Angle
10 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBM
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.