This item is Discontinued.

Micro 100 Boring Bar, 2 in L, Carbide QRB-200500X

This item is Discontinued.

Micro 100

Boring Bar, 2 in L, Carbide (Discontinued)

Mfr # QRB-200500X
Zoro # G8114057
UPC # 728709163757
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRB-200500X
Zoro #
G8114057
UPC #
728709163757
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.500"
Bore Dia.
.200"
Radius
0.0080 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1/2 in
Neck Dia.
0.1100"
Groove Width
0.1130"
Corner Radius
0.008"
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.090"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Application
For Reverse Boring
Projection
0.0900 in
Boring Bar Type
Reverse Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.0750 in
Finish - Machining
AlTiN
Overhang
0.8530 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Cutting Application
Reverse Boring
Offset Point
0.0750 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QRB
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.