This item is Discontinued.

Micro 100 Boring Bar, 3-1/2 in L, Carbide QRB-4601250X

This item is Discontinued.

Micro 100

Boring Bar, 3-1/2 in L, Carbide (Discontinued)

Mfr # QRB-4601250X
Zoro # G8355557
UPC # 728709164051
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRB-4601250X
Zoro #
G8355557
UPC #
728709164051
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bore Depth
1.25"
Radius
0.0080 in
Bore Dia.
.460"
Shank Dia.
1/2 in
Min. Bore Dia.
0.4600 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.3000"
Groove Width
0.2000"
Corner Radius
0.008"
Wire Rope Length
3-1/2 in
Length
3-1/2 in
Fits Chest Size
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.160"
Application
For Reverse Boring
Finish
AlTiN Coated
Cutting Direction
Right Hand
Projection
0.1600 in
Finish - Machining
AlTiN
Cutting Application
Reverse Boring
Series
QRB
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.2100 in
Overhang
1.5400 in
Measurement System
Fractional Inch
Boring Bar Type
Reverse Boring
Offset Point
0.2100 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.