This item is Discontinued.

Micro 100 Boring Bar, 3 in L, Carbide QRB-4601000

This item is Discontinued.

Micro 100

Boring Bar, 3 in L, Carbide (Discontinued)

Mfr # QRB-4601000
Zoro # G8007781
UPC # 728709164020
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRB-4601000
Zoro #
G8007781
UPC #
728709164020
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
.460"
Bore Depth
1.00"
Shank Dia.
1/2 in
Radius
0.0080 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.4600 in
Groove Width
0.2000"
Corner Radius
0.008"
Neck Dia.
0.3000"
Wire Rope Length
3 in
Length
3 in
Fits Chest Size
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.160"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Finish
Uncoated
Projection
0.1600 in
Overhang
1.5400 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Reverse Boring
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Cutting Application
Reverse Boring
Offset Point
0.2100 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QRB
Center to Cutting Tip
0.2100 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.