Zoro Homepage

Brazed Tool Bit, AL, 3.5 In L, 1/2 In W

  • Mfr # AL-8

  • Zoro # G4380494


product price: $17.29
/ea

Key Features

Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
AL
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-8
Zoro #
G4380494
UPC #
728709103173
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Radius
1/32"
Shank Height
1/2 in
Tip Length
1/2"
Tip Thickness
1/8 in
Shank Width
1/2 in
Tip Width
0.1750 in
Nose Radius
1/32 in
Corner Radius
1/64"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
AL
Application
Turning
Finish
zinc
Cutting Angle
8 Degrees
Cutting Application
Turning and Facing
Features
Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
AL
Tip Material
Carbide
Finish - Machining
Zinc

Description

Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.