Brazed Tool Bit, BL, 3.5 In L, 1/2 In W
Mfr # BL-8
Zoro # G8480972
product price: $18.19
/eaKey Features
Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BL
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-8
Zoro #
G8480972
UPC #
728709121160
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Width
1/2 in
Tip Thickness
1/8 in
Tip Width
1/4 in
Shank Height
1/2 in
Radius
1/32"
Tip Length
5/8"
Nose Radius
1/32 in
Corner Radius
1/64"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BL
Application
Turning
Finish
zinc
Angle
15 Degrees
Finish - Machining
Zinc
Cutting Angle
15 Degrees
Tool Bit Style Code
BL
Cutting Application
Turning
Tip Material
Carbide
Features
Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance
Included Angle
15 Degrees
Description
Single-Point Tool Bit, BL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.