Zoro Homepage

Brazed Tool Bit, BR, 4 In L, 5/8 In W

  • Mfr # BR-10

  • Zoro # G8119544


product price: $27.15
/ea

Key Features

Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BR
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-10
Zoro #
G8119544
UPC #
728709123355
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Width
5/8 in
Tip Thickness
5/32 in
Radius
1/32"
Shank Height
5/8 in
Tip Length
3/4"
Tip Width
3/8 in
Nose Radius
1/32 in
Corner Radius
1/64"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BR
Application
Turning
Finish
zinc
Angle
15 Degrees
Tool Bit Style Code
BR
Finish - Machining
Zinc
Tip Material
Carbide
Features
Corner Radius Profile;Side Cutting Edge Angle Allows for Higher Feed Rates;Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Turning
Included Angle
15 Degrees
Cutting Angle
15 Degrees

Description

Single-Point Tool Bit, BR, Carbide, Zinc, Right Hand, Shank Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.