Brazed Tool Bit, BT, 2 In L, 3/8 In W
Mfr # BT-6
Zoro # G4380302
product price: $37.65
/eaKey Features
Overall Length
2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BT
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-6
Zoro #
G4380302
UPC #
728709123430
Country of Origin
United States
Dimensions
Overall Length
2 in
Tip Thickness
3/16 in
Shank Height
3/8 in
Tip Length
3/8"
Shank Width
3/8 in
Tip Width
0.3250 in
Depth of Cut
0.3100 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BT
Application
Turning
Finish
zinc
Tolerance
.003/.008"
Features
Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Tool Bit Style Code
BT
Cutting Application
Outside Diameter Turning with Roller Box Turning Attachments
Cutting Angle
2 Degrees
Tip Material
Carbide
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.