Zoro Homepage

Brazed Tool Bit, BTL, 2-1/4 In L, 7/16 In W

  • Mfr # BTL-7

  • Zoro # G7891922


product price: $63.39
/ea

Key Features

Overall Length
2 1/4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BTL
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL-7
Zoro #
G7891922
UPC #
728709123515
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Tip Thickness
3/16 in
Shank Width
7/16 in
Tip Length
7/16"
Tip Width
0.3880 in
Shank Height
7/16 in
Depth of Cut
0.3100 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BTL
Application
Turning
Finish
zinc
Tolerance
.003/.008"
Cutting Application
Outside Diameter Turning with Roller Box Turning Attachments
Cutting Angle
2 Degrees
Tool Bit Style Code
BTL
Tip Material
Carbide
Finish - Machining
Zinc
Features
Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance

Description

Single-Point Tool Bit, BTL, Carbide, Zinc, Left Hand, Shank Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.