Brazed Tool Bit, BTL, 2-3/4 In L, 9/16 In W
Mfr # BTL-9
Zoro # G8028185
product price: $73.35
/eaKey Features
Overall Length
2 3/4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BTL
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTL-9
Zoro #
G8028185
UPC #
728709123539
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Tip Width
0.5130 in
Tip Thickness
3/16 in
Shank Width
9/16 in
Tip Length
9/16"
Shank Height
9/16 in
Depth of Cut
3/8 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
BTL
Application
Turning
Finish
zinc
Tolerance
.003/.008"
Features
Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Tool Bit Style Code
BTL
Cutting Application
Outside Diameter Turning with Roller Box Turning Attachments
Cutting Angle
2 Degrees
Finish - Machining
Zinc
Description
Single-Point Tool Bit, BTL, Carbide, Zinc, Left Hand, Shank Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.