Zoro Homepage

Brazed Tool Bit, C, 6 In L, 7/16 In W

  • Mfr # C-437

  • Zoro # G7813452


product price: $41.45
/ea

Key Features

Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-437
Zoro #
G7813452
UPC #
728709123614
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Height
7/16 in
Shank Width
7/16 in
Tip Width
7/16 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Forming
Finish
zinc
Tolerance
.000/-.010"
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Tool Bit Style Code
C
Cutting Application
Forming

Description

Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.