Zoro Homepage

Brazed Tool Bit, CR, 5 In L

  • Mfr # CR-106

  • Zoro # G8411803


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
CR
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-106
Zoro #
G8411803
UPC #
728709123881
Country of Origin
United States

Dimensions

Overall Length
5 in
Tip Width
5/32 in
Shank Height
11/16 in
Shank Width
0.1360 in
Groove Width
5/32"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
CR
Application
Turning
Finish
zinc
Tool Bit Style Code
CR
Finish - Machining
Zinc
Cutting Application
Cut-Off
Features
For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades
Tip Material
Carbide
Cutting Angle
5 Degrees

Description

Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.1360 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.