Zoro Homepage

Brazed Tool Bit, CT, 5 In L, 1/2 In W

  • Mfr # CT-121

  • Zoro # G4382061


product price: $41.99
/ea

Key Features

Overall Length
5 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
CT
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-121
Zoro #
G4382061
UPC #
728709125533
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Width
1/2 in
Max. Depth of Cut
1.000"
Shank Height
1 in
Tip Thickness
3/16 in
Tip Width
1/4 in
Tip Length
7/16"
Neck Length
1 in
Depth of Cut
3/4 in
Groove Width
1/4"
Max. Bore Depth
1"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
CT
Application
Turning
Finish
zinc
Cutting Application
Cut-Off
Tool Bit Style Code
CT
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc

Description

Single-Point Tool Bit, CT, Carbide, Zinc, Right Hand, Shank Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.