Zoro Homepage

Brazed Tool Bit, D, 3 In L, 7/16 In W

  • Mfr # D-7

  • Zoro # G7497917


product price: $16.99
/ea

Key Features

Overall Length
3 in
Material
Steel w/ Carbide Tip
Style
D
Application
Turning
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-7
Zoro #
G7497917
UPC #
728709125625
Country of Origin
United States

Dimensions

Overall Length
3 in
Tip Length
1/2"
Tip Thickness
3/32 in
Shank Height
7/16 in
Shank Width
7/16 in
Tip Width
7/16 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Style
D
Application
Turning
Finish
zinc
Angle
80 Degrees included
Finish - Machining
Zinc
Cutting Application
Turning
Tip Material
Carbide
Tool Bit Style Code
D
Features
Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance
Included Angle
80 Degrees

Description

Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.