Brazed Tool Bit, EL, 3.5 In L, 1/2 In W
Mfr # EL-8
Zoro # G7539341
product price: $20.15
/eaKey Features
Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
EL
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-8
Zoro #
G7539341
UPC #
728709128053
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Height
1/2 in
Tip Length
5/8"
Tip Width
0.4460 in
Tip Thickness
1/8 in
Shank Width
1/2 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
EL
Application
Turning
Finish
zinc
Angle
60 Degrees included
Included Angle
60 Degrees
Finish - Machining
Zinc
Tool Bit Style Code
EL
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Outside Diameter Threading Close to Shoulder
Offset
0.094"
Description
Single-Point Tool Bit, EL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.